Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER201-8
Zoro # G323390632
product price:Â
$
29.45
/ea
Key Features
Industry Number
ER201-8
Outside Diameter
47 mm
Bearing Insert Shape
Cylindrical
Bore Diameter
1/2 in
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER201-8
- Zoro #
- G323390632
- UPC #
- 080067561177
- Country of Origin
- China
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 1/2 in
- Outer Ring Width
- 15.9 mm
Details
- Item
- Insert Bearing
- Industry Number
- ER201-8
- Bearing Insert Shape
- Cylindrical
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Features
- Wide Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Series
- ER Inserts
- Closure
- Double Sealed
- System of Measurement
- Inch
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 15.9 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Inch