Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER204-12
Zoro # G723387973
product price:Â
$
25.29
/ea
Key Features
Outer Ring Width
15.9 mm
Shaft Locking Type
Set Screws
Industry Number
ER204-12
Bearing Insert Shape
Cylindrical
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER204-12
- Zoro #
- G723387973
- UPC #
- 080067561128
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 15.9 mm
- Bore Diameter
- 3/4 in
- Outside Diameter
- 47 mm
Details
- Shaft Locking Type
- Set Screws
- Industry Number
- ER204-12
- Bearing Insert Shape
- Cylindrical
- Features
- Wide Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Series
- ER Inserts
- System of Measurement
- Inch
- Closure
- Double Sealed
- Internal Clearance
- C3
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 15.9 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.