Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER206-20
Zoro # G823388702
product price:Â
$
33.59
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screws
Series
ER Inserts
Internal Clearance
C3
Features
Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER206-20
- Zoro #
- G823388702
- UPC #
- 080067562409
- Country of Origin
- China
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Series
- ER Inserts
- Internal Clearance
- C3
- Features
- Wide Inner Ring
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Cylindrical
- Closure
- Double Sealed
- Industry Number
- ER206-20
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 22.2 mm, Outside Diameter 62 mm, Shaft Locking Type Set Screws, System of Measurement Inch