Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER207-20
Zoro # G323387960
product price:Â
$
40.29
/ea
Key Features
Shaft Locking Type
Set Screws
Industry Number
ER207-20
Rolling Element Material
Chrome Steel
Closure
Double Sealed
Lubrication Openings
Groove with Oil Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER207-20
- Zoro #
- G323387960
- UPC #
- 080067562756
- Country of Origin
- China
- Shaft Locking Type
- Set Screws
- Industry Number
- ER207-20
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Lubrication Openings
- Groove with Oil Hole
- Seal Type
- Contact
- Lubricant Material
- NLGI #2 Equivalent
- Series
- ER Inserts
- Cage Material
- Steel
- Internal Clearance
- C3
- Static Radial Load Capacity
- 3,340 lbf
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 5,535 lbf
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Ring Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Bearing Insert Shape
- Cylindrical
- Ball Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 23.8 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100