Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER209-45MM
Zoro # G023390017
product price:Â
$
58.89
/ea
Key Features
Features
Wide Inner Ring
Bore Diameter
45 mm
Closure
Double Sealed
Bearing Insert Shape
Cylindrical
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER209-45MM
- Zoro #
- G023390017
- UPC #
- 080067562105
- Country of Origin
- China
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 85 mm
- Outer Ring Width
- 27.8 mm
Details
- Features
- Wide Inner Ring
- Closure
- Double Sealed
- Bearing Insert Shape
- Cylindrical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- ER209-45MM
- System of Measurement
- Metric
- Series
- ER Inserts
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 27.8 mm, Outside Diameter 85 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.