Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
- Mfr # ER211-32
- Zoro # G323390076
product price:Â
$
86.79
/ea
Key Features
Bearing Lubrication
Relubricateable
Ball Material Grade
AISI 52100
Bore Diameter
2 in
Ball Material
Chrome Steel
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER211-32
- Zoro #
- G323390076
- UPC #
- 080067569874
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Ball Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Seal Type
- Contact
- System of Measurement
- Inch
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Rolling Element Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 9,490 lbf
- Industry Number
- ER211-32
- Series
- ER Inserts
- Rolling Element Material
- Chrome Steel
- Cage Material
- Steel
- Lubricant Material
- NLGI #2 Equivalent
- Lubrication Openings
- Groove with Oil Hole
- Ring Material Grade
- AISI 52100
- Bearing Insert Shape
- Cylindrical
- Closure
- Double Sealed
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 6,440 lbf
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 30.2 mm, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100