Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER211-35
Zoro # G923387513
product price:Â
$
86.79
/ea
Key Features
Ring Material
Chrome Steel
Closure
Double Sealed
Inner Ring Width
2.189 in
Cage Material
Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER211-35
- Zoro #
- G923387513
- UPC #
- 080067562229
- Country of Origin
- China
- Ring Material
- Chrome Steel
- Closure
- Double Sealed
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Groove with Oil Hole
- System of Measurement
- Inch
- Seal Type
- Contact
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Set Screws
- Industry Number
- ER211-35
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Ball Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Bearing Insert Shape
- Cylindrical
- Series
- ER Inserts
- Dynamic Radial Load Capacity
- 9,490 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 6,440 lbf
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 3/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 30.2 mm, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100