Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER212-36
Zoro # G523387913
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Features
Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
Bearing Insert Type
Radial/Deep Groove Ball
Lubrication Openings
Groove with Oil Hole
Static Radial Load Capacity
7,940 lbf
Rolling Element Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER212-36
- Zoro #
- G523387913
- UPC #
- 080067562316
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 2.563 in
- Outside Diameter
- 110 mm
- Outer Ring Width
- 31.8 mm
- Bore Diameter
- 2 1/4 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 1/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 31.8 mm, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100