Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER215-47
Zoro # G823387828
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
38.1 mm
Shaft Locking Type
Set Screws
Lubrication Openings
Groove with Oil Hole
Industry Number
ER215-47
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER215-47
- Zoro #
- G823387828
- UPC #
- 080067562525
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 38.1 mm
- Inner Ring Width
- 3.063 in
- Bore Diameter
- 2 15/16 in
- Outside Diameter
- 130 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 15/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 38.1 mm, Outside Diameter 130 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100