Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB201-8G
Zoro # G523388040
product price:Â
$
25.29
/ea
Key Features
Ball Material
Chrome Steel
Internal Clearance
C3
System of Measurement
Inch
Inner Ring Width
0.866 in
Series
SB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB201-8G
- Zoro #
- G523388040
- UPC #
- 080067569699
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Internal Clearance
- C3
- System of Measurement
- Inch
- Series
- SB
- Lubrication Openings
- Groove with Oil Hole
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 2,040 lbf
- Features
- Light Duty, Narrow Inner Ring
- Industry Number
- SB201-8G
- Ball Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Maximum Temperature
- 248 Degrees F
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Seal Type
- Contact
- Static Radial Load Capacity
- 1,020 lbf
- Item
- Insert Bearing
- Lubricant Material
- NLGI #2 Equivalent
- Cage Material
- Steel
- Ring Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100