Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB201-8N
Zoro # G423390587
product price:Â
$
25.29
/ea
Key Features
Outside Diameter
40 mm
Lubricant Material
NLGI #2 Equivalent
Outer Ring Width
0.472 in
Ball Material Grade
AISI 52100
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB201-8N
- Zoro #
- G423390587
- UPC #
- 080067575313
- Country of Origin
- China
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material Grade
- AISI 52100
- Internal Clearance
- C3
- Static Radial Load Capacity
- 1,020 lbf
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material
- Chrome Steel
- Seal Type
- Contact
- Ball Material
- Chrome Steel
- System of Measurement
- Inch
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Series
- SB
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 2,040 lbf
- Industry Number
- SB201-8N
- Bearing Lubrication
- Maintenance-Free
- Features
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.