Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB205-25MMN
Zoro # G123389485
product price:Â
$
23.79
/ea
Key Features
Closure
Double Sealed
Features
Light Duty, Narrow Inner Ring
System of Measurement
Inch
Outside Diameter
52 mm
Rolling Element Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB205-25MMN
- Zoro #
- G123389485
- UPC #
- 080067576066
- Country of Origin
- China
- Closure
- Double Sealed
- Features
- Light Duty, Narrow Inner Ring
- System of Measurement
- Inch
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Industry Number
- SB205-25MMN
- Ball Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Rolling Element Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 3,010 lbf
- Static Radial Load Capacity
- 1,750 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Cage Material
- Steel
- Series
- SB
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 31/32 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100