Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB208-24G
Zoro # G323388967
product price:Â
$
41.35
/ea
Key Features
Internal Clearance
C3
Ball Material Grade
AISI 52100
Inner Ring Width
1.417 in
Rolling Element Material
Chrome Steel
Dynamic Radial Load Capacity
6,375 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB208-24G
- Zoro #
- G323388967
- UPC #
- 080067569757
- Country of Origin
- China
- Internal Clearance
- C3
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 6,375 lbf
- Ring Material Grade
- AISI 52100
- Closure
- Double Sealed
- Static Radial Load Capacity
- 3,960 lbf
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Shaft Locking Type
- Set Screws
- Lubricant Material
- NLGI #2 Equivalent
- Rolling Element Material Grade
- AISI 52100
- Seal Type
- Contact
- Ball Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Lubrication Openings
- Groove with Oil Hole
- Bearing Lubrication
- Relubricateable
- Industry Number
- SB208-24G
- Features
- Light Duty, Narrow Inner Ring
- Series
- SB
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.