Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC207-20L3
Zoro # G323388707
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Features
Wide Inner Ring
Industry Number
SUC207-20L3
Ring Material
Stainless Steel
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC207-20L3
- Zoro #
- G323388707
- UPC #
- 080067569473
- Country of Origin
- China
- Ball Material
- Stainless Steel
- Features
- Wide Inner Ring
- Industry Number
- SUC207-20L3
- Ring Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Seal Type
- Triple Lip
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Item
- Insert Bearing
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Series
- SUC
- Rolling Element Material
- Stainless Steel
- Internal Clearance
- C3
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch