Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC205-15
Zoro # G823389761
product price:Â
$
23.79
/ea
Key Features
Dynamic Radial Load Capacity
3,010 lbf
Static Radial Load Capacity
1,750 lbf
Rolling Element Material
Chrome Steel
Closure
Double Sealed
Rolling Element Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC205-15
- Zoro #
- G823389761
- UPC #
- 080067561423
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 3,010 lbf
- Static Radial Load Capacity
- 1,750 lbf
- Item
- Insert Bearing
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- Industry Number
- UC205-15
- Lubricant Material
- NLGI #2 Equivalent
- Cage Material
- Steel
- Series
- UC
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ball Material Grade
- AISI 52100
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Seal Type
- Contact
- Ball Material
- Chrome Steel
- Shaft Locking Type
- Set Screws
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 59/64 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100