Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC205-25MM
Zoro # G123390115
product price:Â
$
25.29
/ea
Key Features
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Ball Material
Chrome Steel
Rolling Element Material Grade
AISI 52100
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC205-25MM
- Zoro #
- G123390115
- UPC #
- 080067561898
- Country of Origin
- China
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Ball Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Industry Number
- UC205-25MM
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Type
- Radial/Deep Groove Ball
- Cage Material
- Steel
- Item
- Insert Bearing
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Rolling Element Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 3,010 lbf
- Internal Clearance
- C3
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 1,750 lbf
- Bearing Insert Shape
- Spherical
- System of Measurement
- Metric
- Series
- UC
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.