Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC206-17
Zoro # G823389617
product price:Â
$
31.49
/ea
Key Features
Inner Ring Width
1.5 in
Ring Material
Chrome Steel
Cage Material
Steel
Dynamic Radial Load Capacity
4,200 lbf
Series
UC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC206-17
- Zoro #
- G823389617
- UPC #
- 080067561598
- Country of Origin
- China
- Ring Material
- Chrome Steel
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 4,200 lbf
- Series
- UC
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 2,430 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ball Material Grade
- AISI 52100
- Industry Number
- UC206-17
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Item
- Insert Bearing
- Rolling Element Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Shaft Locking Type
- Set Screws
- Seal Type
- Contact
- Internal Clearance
- C3
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100