Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC207-35MM
Zoro # G723387348
product price:Â
$
38.25
/ea
Key Features
Internal Clearance
C3
System of Measurement
Metric
Bore Diameter
35 mm
Industry Number
UC207-35MM
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC207-35MM
- Zoro #
- G723387348
- UPC #
- 080067563355
- Country of Origin
- China
- Internal Clearance
- C3
- System of Measurement
- Metric
- Industry Number
- UC207-35MM
- Seal Type
- Contact
- Static Radial Load Capacity
- 3,340 lbf
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 5,535 lbf
- Closure
- Double Sealed
- Cage Material
- Steel
- Lubricant Material
- NLGI #2 Equivalent
- Rolling Element Material
- Chrome Steel
- Item
- Insert Bearing
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Series
- UC
- Shaft Locking Type
- Set Screws
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100