Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
- Mfr # UC209-27L3
- Zoro # G123389546
product price:Â
$
62.49
/ea
Key Features
Ball Material Grade
AISI 52100
Seal Type
Triple Lip
Bearing Lubrication
Relubricateable
Dynamic Radial Load Capacity
7,110 lbf
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC209-27L3
- Zoro #
- G123389546
- UPC #
- 080067569804
- Country of Origin
- China
- Ball Material Grade
- AISI 52100
- Seal Type
- Triple Lip
- Bearing Lubrication
- Relubricateable
- Dynamic Radial Load Capacity
- 7,110 lbf
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Spherical
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Cage Material
- Steel
- Industry Number
- UC209-27L3
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 4,460 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- UC
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Inch
- Closure
- Double Sealed
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Shaft Locking Type
- Set Screws
- Ring Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.