Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC209-28
Zoro # G023389530
product price:Â
$
50.15
/ea
Key Features
Cage Material
Steel
Internal Clearance
C3
Bearing Insert Shape
Spherical
Ring Material Grade
AISI 52100
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC209-28
- Zoro #
- G023389530
- UPC #
- 080067564000
- Country of Origin
- China
- Cage Material
- Steel
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- Ring Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Dynamic Radial Load Capacity
- 7,110 lbf
- Ball Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Seal Type
- Contact
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Item
- Insert Bearing
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Industry Number
- UC209-28
- Series
- UC
- Static Radial Load Capacity
- 4,460 lbf
- Rolling Element Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100