Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC210-32L3
Zoro # G123390368
product price:Â
$
75.95
/ea
Key Features
Seal Type
Triple Lip
Dynamic Radial Load Capacity
7,400 lbf
Bore Diameter
2 in
Closure
Double Sealed
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC210-32L3
- Zoro #
- G123390368
- UPC #
- 080067576222
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 in
- Outer Ring Width
- 0.944 in
- Outside Diameter
- 90 mm
- Inner Ring Width
- 2.031 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.