Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
- Mfr # UC211-35L3
- Zoro # G923390216
product price:Â
$
92.49
/ea
Key Features
Outside Diameter
100 mm
Internal Clearance
C3
System of Measurement
Inch
Bore Diameter
2 3/16 in
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC211-35L3
- Zoro #
- G923390216
- UPC #
- 080067564806
- Country of Origin
- China
- Item
- Insert Bearing
- Internal Clearance
- C3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Series
- UC200
- Industry Number
- UC211-35L3
- Closure
- Triple Sealed
Description
Insert Bearing, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Triple Sealed, Outer Ring Width 0.984 in, Outside Diameter 100 mm, Shaft Locking Type Set Screws, System of Measurement Inch