Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
- Mfr # UC212-38
- Zoro # G823387514
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Outside Diameter
110 mm
Rolling Element Material Grade
AISI 52100
System of Measurement
Inch
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC212-38
- Zoro #
- G823387514
- UPC #
- 080067562322
- Country of Origin
- China
Dimensions
- Outside Diameter
- 110 mm
- Bore Diameter
- 2 3/8 in
- Inner Ring Width
- 2.563 in
- Outer Ring Width
- 1.063 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100