Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC212-39L3
Zoro # G923389982
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Closure
Double Sealed
System of Measurement
Inch
Bearing Insert Shape
Spherical
Rolling Element Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC212-39L3
- Zoro #
- G923389982
- UPC #
- 080067562387
- Country of Origin
- China
- Internal Clearance
- C3
- Closure
- Double Sealed
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Rolling Element Material Grade
- AISI 52100
- Static Radial Load Capacity
- 7,940 lbf
- Ring Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Seal Type
- Triple Lip
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Series
- UC
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 11,500 lbf
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- UC212-39L3
- Bearing Lubrication
- Relubricateable
- Rolling Element Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.