Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC212-60MM
Zoro # G323388394
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Ball Material Grade
AISI 52100
Rolling Element Material
Chrome Steel
System of Measurement
Metric
Inner Ring Width
65.1 mm
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC212-60MM
- Zoro #
- G323388394
- UPC #
- 080067569788
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 65.1 mm
- Outer Ring Width
- 27 mm
- Outside Diameter
- 110 mm
- Bore Diameter
- 60 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 60 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100