Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC214-43
Zoro # G723390379
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Ball Material Grade
AISI 52100
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Rolling Element Material
Chrome Steel
Lubricant Material
NLGI #2 Equivalent
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC214-43
- Zoro #
- G723390379
- UPC #
- 080067562409
- Country of Origin
- China
- Ball Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Rolling Element Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material
- Chrome Steel
- Seal Type
- Contact
- Internal Clearance
- C3
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Rolling Element Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Series
- UC
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 9,620 lbf
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Dynamic Radial Load Capacity
- 13,530 lbf
- Industry Number
- UC214-43
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 11/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 30 mm, Outside Diameter 120 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.