Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC215-47
Zoro # G323388455
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Inner Ring Width
3.063 in
Closure
Double Sealed
Rolling Element Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC215-47
- Zoro #
- G323388455
- UPC #
- 080067562495
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 3.063 in
- Outside Diameter
- 130 mm
- Bore Diameter
- 2 15/16 in
- Outer Ring Width
- 32 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 15/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 32 mm, Outside Diameter 130 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.