Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX05-15
Zoro # G523388415
product price:Â
$
36.69
/ea
Key Features
Lubricant Material
NLGI #2 Equivalent
Bore Diameter
59/64 in
Shaft Locking Type
Set Screws
Ball Material Grade
AISI 52100
Dynamic Radial Load Capacity
4,200 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX05-15
- Zoro #
- G523388415
- UPC #
- 080067561574
- Country of Origin
- China
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 4,200 lbf
- Static Radial Load Capacity
- 2,430 lbf
- Bearing Insert Shape
- Spherical
- Features
- Anti-Rotation Device, Medium Duty, Wide Inner Ring
- Internal Clearance
- C3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Chrome Steel
- Closure
- Double Sealed
- Seal Type
- Contact
- Cage Material
- Steel
- Series
- UCX
- Ring Material
- Chrome Steel
- Industry Number
- UCX05-15
- Ring Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Rolling Element Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 59/64 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.