Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX07-23L3 Bulk
Zoro # G023389479
product price:Â
$
54.79
/ea
Key Features
Closure
Double Sealed
Outer Ring Width
0.826 in
Bore Diameter
1 7/16 in
Series
UCX
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX07-23L3 Bulk
- Zoro #
- G023389479
- UPC #
- 080067563143
- Country of Origin
- China
- Closure
- Double Sealed
- Series
- UCX
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Item
- Insert Bearing
- Internal Clearance
- C3
- Industry Number
- UCX07-23L3
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Outer Ring Width 0.826 in, Outside Diameter 80 mm, Shaft Locking Type Set Screws, System of Measurement Inch