Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX07-23L3
Zoro # G623387523
product price:Â
$
61.49
/ea
Key Features
Outside Diameter
80 mm
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Series
UCX
Bore Diameter
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX07-23L3
- Zoro #
- G623387523
- UPC #
- 080067561747
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- UCX
- Seal Type
- Triple Lip
- Closure
- Double Sealed
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Features
- Medium Duty, Wide Inner Ring
- Shaft Locking Type
- Set Screws
- Industry Number
- UCX07-23L3
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Outer Ring Width 0.826 in, Outside Diameter 80 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch