Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX09-45MM
Zoro # G523388316
product price:Â
$
77.99
/ea
Key Features
Dynamic Radial Load Capacity
7,400 lbf
Ball Material
Chrome Steel
Internal Clearance
C3
Cage Material
Steel
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX09-45MM
- Zoro #
- G523388316
- UPC #
- 080067562096
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 24 mm
- Outside Diameter
- 90 mm
- Inner Ring Width
- 51.6 mm
- Bore Diameter
- 45 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 45 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100