Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX11-35L3
Zoro # G723388802
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Industry Number
UCX11-35L3
Outer Ring Width
1.063 in
Seal Type
Triple Lip
System of Measurement
Inch
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX11-35L3
- Zoro #
- G723388802
- UPC #
- 080067576249
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 1.063 in
- Bore Diameter
- 2 3/16 in
- Outside Diameter
- 110 mm
Details
- Industry Number
- UCX11-35L3
- Seal Type
- Triple Lip
- System of Measurement
- Inch
- Item
- Insert Bearing
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Features
- Medium Duty, Wide Inner Ring
- Series
- UCX
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, Outer Ring Width 1.063 in, Outside Diameter 110 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.