Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX15-75MM
Zoro # G623390257
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Internal Clearance
C3
Bore Diameter
75 mm
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX15-75MM
- Zoro #
- G623390257
- UPC #
- 080067562565
- Country of Origin
- China
Dimensions
- Bore Diameter
- 75 mm
- Outside Diameter
- 140 mm
- Outer Ring Width
- 33 mm
Details
- System of Measurement
- Metric
- Internal Clearance
- C3
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Industry Number
- UCX15-75MM
- Series
- UCX
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Features
- Medium Duty, Wide Inner Ring
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 33 mm, Outside Diameter 140 mm, Shaft Locking Type Set Screws, System of Measurement Metric