Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX20-64
Zoro # G323387243
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
248 Degrees F
Ball Material Grade
AISI 52100
Rolling Element Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Outside Diameter
190 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX20-64
- Zoro #
- G323387243
- UPC #
- 080067562617
- Country of Origin
- China
- Maximum Temperature
- 248 Degrees F
- Ball Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 23,100 lbf
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 29,300 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material Grade
- AISI 52100
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Series
- UCX
- Internal Clearance
- C3
- Features
- Anti-Rotation Device, Medium Duty, Wide Inner Ring
- Shaft Locking Type
- Set Screws
- Cage Material
- Steel
- Rolling Element Material
- Chrome Steel
- Industry Number
- UCX20-64
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Seal Type
- Contact
- Ring Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.