Set Screw Ball Bearing Inserts
Mfr # SSER201-8
Zoro # G912007248
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Includes
Snap Ring
Cage Material Grade
Type 302
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Inch
Shaft Locking Type
Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSER201-8
Zoro #
G912007248
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
1/2 in
Outer Ring Width
0.625 in
Outside Diameter
1 27/32 in
Description
Set Screw Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SSER 201-8, Bearing Insert Type Ball, Bore Diameter 1/2 in, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.625 in, Outside Diameter 1 27/32 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade Type 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.