Set Screw Ball Bearing Inserts
Mfr # SSER204-20MM
Zoro # G812007225
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Includes
Snap Ring
Outside Diameter
47 mm
Rolling Element Material Grade
Type 440
Bearing Insert Type
Ball
Ring Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSER204-20MM
Zoro #
G812007225
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
47 mm
Bore Diameter
20 mm
Outer Ring Width
15.9 mm
Description
Set Screw Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SSER 204-20MM, Bearing Insert Type Ball, Bore Diameter 20 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 15.9 mm, Outside Diameter 47 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade Type 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.