Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Ball Bearing Inserts

  • Mfr # SSER206-18

  • Zoro # G312007084


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Snap Ring
Ball Material
Stainless Steel
Ball Material Grade
Type 440
Lubricant Material
H-1 Food Grade Grease
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSER206-18
Zoro #
G312007084
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.626 in
Outside Diameter
2 7/16 in
Bore Diameter
1 1/8 in

Details

Item
Set Screw Ball Bearing Inserts
Includes
Snap Ring
Ball Material
Stainless Steel
Ball Material Grade
Type 440
Lubricant Material
H-1 Food Grade Grease
Lubrication Openings
Grease Fitting
Ring Material Grade
Type 440
System of Measurement
Inch
Static Radial Load Capacity
2,020 lbf
Plain Bearing Material
Stainless Steel
Ring Material
Stainless Steel
Cage Material Grade
Type 302
Dynamic Radial Load Capacity
3,710 lbf
Bearing Insert Type
Ball
Seal Type
B-Type
Rolling Element Material Grade
Type 440
Shaft Locking Type
Set Screws
Bearing Industry Number
SSER 206-18
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant
Cage Material
Stainless Steel
Rolling Element Material
Stainless Steel

Description

Set Screw Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SSER 206-18, Bearing Insert Type Ball, Bore Diameter 1 1/8 in, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.626 in, Outside Diameter 2 7/16 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade Type 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.