Set Screw Ball Bearing Inserts
Mfr # SSER206-30MM
Zoro # G012007056
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Includes
Snap Ring
Seal Type
B-Type
Ball Material Grade
Type 440
Ring Material Grade
Type 440
Cage Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSER206-30MM
Zoro #
G012007056
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
30 mm
Outer Ring Width
15.9 mm
Outside Diameter
62 mm
Description
Set Screw Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SSER 206-30MM, Bearing Insert Type Ball, Bore Diameter 30 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 15.9 mm, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade Type 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.