Zoro Homepage

Set Screw Ball Bearing Inserts

  • Mfr # SSER207-22

  • Zoro # G512007044


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Includes
Snap Ring
Rolling Element Material
Stainless Steel
Dynamic Radial Load Capacity
4,930 lbf
Ball Material
Stainless Steel
Rolling Element Material Grade
Type 440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSER207-22
Zoro #
G512007044
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1 3/8 in
Outside Diameter
2 53/64 in
Outer Ring Width
0.689 in

Description

Set Screw Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SSER 207-22, Bearing Insert Type Ball, Bore Diameter 1 3/8 in, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.689 in, Outside Diameter 2 53/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade Type 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.