Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Ball Bearing Inserts

  • Mfr # SSER207-35MM

  • Zoro # G212007153


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Includes
Snap Ring
Outer Ring Width
17.5 mm
Resistance Properties
Corrosion Resistant
Seal Type
B-Type
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSER207-35MM
Zoro #
G212007153
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
17.5 mm
Bore Diameter
35 mm
Outside Diameter
72 mm

Details

Item
Set Screw Ball Bearing Inserts
Includes
Snap Ring
Resistance Properties
Corrosion Resistant
Seal Type
B-Type
Bearing Insert Type
Ball
Cage Material
Stainless Steel
Rolling Element Material Grade
Type 440
Ball Material Grade
Type 440
Dynamic Radial Load Capacity
4,930 lbf
Bearing Industry Number
SSER 207-35MM
Shaft Locking Type
Set Screws
Rolling Element Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Cage Material Grade
Type 302
Lubrication Openings
Grease Fitting
Seal Material
Silicone Rubber
Ring Material
Stainless Steel
Ring Material Grade
Type 440
System of Measurement
Metric
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
2,780 lbf
Ball Material
Stainless Steel

Description

Set Screw Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SSER 207-35MM, Bearing Insert Type Ball, Bore Diameter 35 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 17.5 mm, Outside Diameter 72 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade Type 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.