Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Ball Bearing Inserts

  • Mfr # SSER208-40MM

  • Zoro # G712007080


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Includes
Snap Ring
Ring Material Grade
Type 440
Bore Diameter
40 mm
Ring Material
Stainless Steel
Bearing Industry Number
SSER 208-40MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSER208-40MM
Zoro #
G712007080
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
40 mm
Outer Ring Width
19 mm
Outside Diameter
80 mm

Details

Item
Set Screw Ball Bearing Inserts
Includes
Snap Ring
Ring Material Grade
Type 440
Ring Material
Stainless Steel
Bearing Industry Number
SSER 208-40MM
Bearing Insert Type
Ball
Rolling Element Material Grade
Type 440
Static Radial Load Capacity
3,300 lbf
Ball Material Grade
Type 440
Rolling Element Material
Stainless Steel
Cage Material Grade
Type 302
System of Measurement
Metric
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
5,660 lbf
Seal Type
B-Type
Cage Material
Stainless Steel
Lubrication Openings
Grease Fitting
Plain Bearing Material
Stainless Steel
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Food Grade Grease

Description

Set Screw Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SSER 208-40MM, Bearing Insert Type Ball, Bore Diameter 40 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 19 mm, Outside Diameter 80 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade Type 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.