Set Screw Ball Bearing Inserts
Mfr # SUC211-32 MPI-2400
Zoro # G412007045
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Plain Bearing Material
Stainless Steel
Bearing Insert Type
Ball
Static Radial Load Capacity
4,890 lbf
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC211-32 MPI-2400
Zoro #
G412007045
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
3 59/64 in
Bore Diameter
2 in
Outer Ring Width
0.984 in
Details
Item
Set Screw Ball Bearing Inserts
Plain Bearing Material
Stainless Steel
Bearing Insert Type
Ball
Static Radial Load Capacity
4,890 lbf
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Ring Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Cage Material
Stainless Steel
System of Measurement
Inch
Ring Material Grade
Type 440
Dynamic Radial Load Capacity
7,780 lbf
Lubrication Openings
Grease Fitting
Seal Material
Silicone Rubber
Rolling Element Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Dust and Dirt Resistant, Water Resistant
Cage Material Grade
Type 302
Rolling Element Material Grade
Type 440
Ball Material Grade
Type 440
Description
Set Screw Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 2 in, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.984 in, Outside Diameter 3 59/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade Type 440, Cage Material Grade Type 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.