Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT205-16L3
Zoro # G623389275
product price:Â
$
50.65
/ea
Key Features
Bearing Insert Material
Chrome Steel
Overall Length
97 mm
Series
NAT
Maximum Temperature
248 Degrees F
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT205-16L3
- Zoro #
- G623389275
- UPC #
- 080067569526
- Country of Origin
- China
Dimensions
- Overall Length
- 97 mm
- Overall Height
- 89 mm
- Bore Diameter
- 1 in
- Overall Width
- 44 mm
- Inner Ring Width
- 1.744 in
- Length
- 97 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame T205, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 89 mm, Overall Length 97 mm, Overall Width 44 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100