Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT206-18
Zoro # G223389163
product price:Â
$
51.59
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Expansion Type
Fixed
Dynamic Load Capacity
4,200 lbf
Housing Material
Cast Iron
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT206-18
- Zoro #
- G223389163
- UPC #
- 080067569845
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Expansion Type
- Fixed
- Dynamic Load Capacity
- 4,200 lbf
- Housing Material
- Cast Iron
- Internal Clearance
- C3
- Bearing Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Take-Up Bearing Unit
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
- Standards
- AFBMA
- Number of Rows
- 1
- Bearing Insert Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Series
- NAT
- Compatible Frame
- T206
- Lubrication Openings
- Grease Fitting
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Static Radial Load Capacity
- 2,430 lbf
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Closure Double Sealed, Compatible Frame T206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 4,200 lbf