Shop IPTCI

Take Up Ball Bearing Mounted Unit

  • Mfr # NAT206-19

  • Zoro # G023389363


product price: 
$
51.59
/ea

Key Features

Inner Ring Width
1.901 in
Internal Clearance
C3
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
2,430 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NAT206-19
Zoro #
G023389363
UPC #
080067574938
Country of Origin
China
Item
Take-Up Bearing Unit
Internal Clearance
C3
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
2,430 lbf
Standards
AFBMA
Series
NAT
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
AISI 52100
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Number of Rows
1
Housing Material
Cast Iron
Bearing Lubrication
Relubricateable
Compatible Frame
T206
Bearing Insert Material
Chrome Steel
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
4,200 lbf
Expansion Type
Fixed

Description

Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Closure Double Sealed, Compatible Frame T206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 4,200 lbf

Ratings & reviews