Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT206-20L3
Zoro # G923389326
product price:Â
$
61.95
/ea
Key Features
Bearing Material Grade
AISI 52100
Series
NAT
Internal Clearance
C3
Static Radial Load Capacity
2,430 lbf
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT206-20L3
- Zoro #
- G923389326
- UPC #
- 080067574961
- Country of Origin
- China
Dimensions
- Overall Height
- 102 mm
- Inner Ring Width
- 1.901 in
- Overall Length
- 113 mm
- Bore Diameter
- 1 1/4 in
- Overall Width
- 48 mm
- Length
- 113 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame T206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100