Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # NAT206-30MM
- Zoro # G623388322
product price:Â
$
55.85
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
4,200 lbf
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT206-30MM
- Zoro #
- G623388322
- UPC #
- 080067571152
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Bearing Lubrication
- Relubricateable
- Dynamic Load Capacity
- 4,200 lbf
- Expansion Type
- Fixed
- Bearing Material Grade
- AISI 52100
- Bearing Insert Type
- Radial Ball
- Internal Clearance
- C3
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- Number of Rows
- 1
- Lubrication Openings
- Grease Fitting
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Series
- NAT
- Closure
- Double Sealed
- Compatible Frame
- T206
- System of Measurement
- Metric
- Bearing Insert Material
- Chrome Steel
- Standards
- AFBMA
- Static Radial Load Capacity
- 2,430 lbf
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Closure Double Sealed, Compatible Frame T206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Bearing Material Grade AISI 52100, Dynamic Load Capacity 4,200 lbf