Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT207-20
Zoro # G523387906
product price:Â
$
62.85
/ea
Key Features
Bearing Insert Material
Chrome Steel
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Bore Diameter
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT207-20
- Zoro #
- G523387906
- UPC #
- 080067574985
- Country of Origin
- China
- Item
- Take-Up Bearing Unit
- Bearing Insert Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Ball
- Closure
- Sealed
- Compatible Frame
- T207
- Internal Clearance
- C3
- System of Measurement
- Inch
- Number of Rows
- 1
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Sealed, Compatible Frame T207, Expansion Type Fixed, Overall Height 102 mm, Overall Length 113 mm, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.