Shop IPTCI

Take Up Ball Bearing Mounted Unit

  • Mfr # NAT207-23

  • Zoro # G923388916


product price: 
$
62.85
/ea

Key Features

Bearing Material Grade
AISI 52100
Bearing Insert Type
Radial Ball
Compatible Frame
T207
Closure
Double Sealed
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NAT207-23
Zoro #
G923388916
UPC #
080067575023
Country of Origin
China

Dimensions

Overall Length
113 mm
Overall Width
48 mm
Inner Ring Width
2.011 in
Overall Height
102 mm
Bore Diameter
1 7/16 in
Length
113 mm

Details

Bearing Material Grade
AISI 52100
Item
Take-Up Bearing Unit
Bearing Insert Type
Radial Ball
Compatible Frame
T207
Closure
Double Sealed
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Dynamic Load Capacity
5,535 lbf
Shaft Locking Type
Eccentric Collar
Number of Rows
1
Standards
AFBMA
Bearing Lubrication
Relubricateable
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
3,340 lbf
Internal Clearance
C3
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Bearing Insert Material
Chrome Steel
Series
NAT

Description

Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Double Sealed, Compatible Frame T207, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 5,535 lbf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.