Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT208-24
Zoro # G623390080
product price:Â
$
73.65
/ea
Key Features
Standards
AFBMA
Expansion Type
Fixed
Overall Width
56 mm
Housing Material
Cast Iron
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT208-24
- Zoro #
- G623390080
- UPC #
- 080067575053
- Country of Origin
- China
- Standards
- AFBMA
- Expansion Type
- Fixed
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Internal Clearance
- C3
- System of Measurement
- Inch
- Compatible Frame
- T208
- Bearing Insert Material
- Chrome Steel
- Bearing Insert Type
- Radial Ball
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- 1
- Shaft Locking Type
- Eccentric Collar
- Lubrication Openings
- Grease Fitting
- Static Radial Load Capacity
- 3,960 lbf
- Closure
- Double Sealed
- Bearing Material Grade
- AISI 52100
- Series
- NAT
- Dynamic Load Capacity
- 6,375 lbf
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- NLGI #2 Equivalent
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Double Sealed, Compatible Frame T208, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 114 mm, Overall Length 144 mm, Overall Width 56 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 6,375 lbf